Skip Content
SWITCH 3-WAY 15A 120-277V BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SWITCH 3-WAY 15A 120-277V BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1203
  • Mfr. Model # HBL1203
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1352
  • Shipping Weight 0.2 lbs

Product Details

Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

Technical Specs

  • Rated HP 1/2
  • Amps AC 15
  • Item Toggle
  • Colour Brown
  • Switch Function Maintained
  • Switch Type 3-Way
  • Wiring Method Back and Side
  • Standards UL20/CSA
  • Voltage AC 120 - 277
  • Application Environment Industrial Environments
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list