Skip Content
SWITCH 2P 20A 120-277V BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH 2P 20A 120-277V BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1222
  • Mfr. Model # HBL1222
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1352
  • Shipping Weight 0.2 lbs

Product Details

Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

Technical Specs

  • Colour Brown
  • Item HBL Extra Heavy Duty Industrial Series
  • Amps AC 20 A
  • Rated HP 1 HP
  • Switch Function Maintained
  • Standards UL20/CSA
  • Wiring Method Back and Side
  • Switch Type 2 - Pole
  • Application Environment Industrial Environments
  • Voltage AC 120 - 277
  • Description/Special Features Toggle, Back and Side Wired, Large Brass Binding Head Screws with Deep Slots, Abuse Resistant Nylon Toggle, Strip Gauge for Accurate Wiring.
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List