Skip Content
SWITCH 1GA4ST 3PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH 1GA4ST 3PCS

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH9513
  • Mfr. Model # 9513
  • UNSPSC # 26101759
  • CATALOGUE PAGE # 3063
  • Shipping Weight 0.28 lbs

Product Details

Heavy-duty battery ignition & start switch. Three screw terminals (3/4 inch-20 bushing.) Three positions: Off-IGN-IGN/Start. Ratings at 12 VDC: Ignition - 10 amps: Start - 5 amps.

Technical Specs

  • Terminals 3 Screw
  • Number of Connections 3
  • Item Ignition Switch
  • Contact Form Bronze
  • Mounting Hole 3/4" - 7/8"
  • DC Contact Rating 10 A @ 12 VDC
  • Stem Dia. and Thread Size 3/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list