SWITCH 115VAC 60FT CORD FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH 115VAC 60FT CORD FLOAT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PNV4
  • Mfr. Model # 6PNV4
  • UNSPSC # 39121531
  • CATALOGUE PAGE # 1857
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes Mounting Strap
  • Float Dia. (In.) 3.1875
  • Pumping Range Min./Max. 7" - 28"
  • Item Float Switch, Mechanical
  • Type Tether
  • Connection Plug
  • Switch Type Normally Open
  • Float Material ABS
  • Wire Gauge 14
  • Voltage 115
  • Agency Compliance UL, CSA
  • Mounting Bracket Material Plastic/Stainless Steel
  • Float Switch Float Material ABS
  • Float Switch Contact Form Normally Open
  • Electrical Connection - Pumps Plug
  • Float Switch Cord Length 60 ft.
  • Max. Water Level Adjustment 28
  • Min. Water Level Adjustment 7
  • HP @ 1 Phase - 115V 1
  • For Use With Liquid
  • VA Rating 230
  • Float Length (In.) 4-5/8
  • Specific Gravity 0.6
  • Amps 15A
  • Max. Liquid Temp. 140 Degrees F
  • Tether Length Min.-Max. 3" - 18"
  • Float Switch Off Point 45 Degrees Below Horizontal
  • Float Switch On Point 45 Degrees Above Horizontal
  • Float Switch Type Tether

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list