Skip Content
SWITCH,1 POLE,15 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,1 POLE,15 AMP

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X063
  • Mfr. Model # 6X063
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Amps AC 15
  • Colour Brown
  • Rated HP 1/2
  • Item Wall Switch
  • Description/Special Features Quiet Switch
  • Switch Function Maintained
  • Standards UL/CSA
  • Switch Type 1-Pole
  • Locking No
  • Voltage AC 120
  • Wiring Method Side
  • Antimicrobial No
  • Application Environment General Purpose
  • Switch Style Toggle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list