Skip Content
SWIRL RING,ICE- 12C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIRL RING,ICE- 12C

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW196-927
  • Mfr. Model # 196-927
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 739
  • Shipping Weight 0.02 lbs

Product Details

ICE-12C is a hand held plasma torch original supplied with Spectrum(R) Thunder & Spectrum(R) 125C models. 903-741, 903-742, 907-149, 907-169. If used with a Spectrum(R) Thunder 216-277 fitting is required.

Technical Specs

  • Item Swirl Ring, 12 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list