Skip Content
SWIPE CARD TIME CLOCK SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIPE CARD TIME CLOCK SYSTEM

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15F558
  • Mfr. Model # 15F558
  • UNSPSC # 44103201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Depth 2"
  • Height 5.75"
  • Includes TTEZEK Terminal, 50 Swipe Cards, TimeTrax Software, Power Supply Cables, Mounting Bracket and Quick Start Guide
  • Item Swipe Card Time Clock System
  • Width 5.13"
  • Mount Wall or Desk
  • Records Time, Date, Attendance, Employee Card, Pay History, Payroll, Punch and Time

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list