Skip Content
SWINGING DOOR LATCH LCKABLE STL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWINGING DOOR LATCH LCKABLE STL BLK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBX1
  • Mfr. Model # 1RBX1
  • UNSPSC # 30171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Finish Black
  • Item 2-Handle Swinging Door Latch
  • Material Steel
  • Colour Black
  • Number of Mounting Holes 6
  • Hardware Included
  • Height 3-5/8"
  • Length 5-1/2"
  • Width 4-3/4"
  • Latch Type Lockable
  • For Door Thickness 2-1/4"
  • Bolt Length 1"
  • Bolt Head Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list