Skip Content
SWING TOP RCPTBL STNLS 30 GAL/136L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWING TOP RCPTBL STNLS 30 GAL/136L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW1636SST
  • Mfr. Model # 1636SST
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1702
  • Shipping Weight 37.0 lbs

Product Details

Stainless steel swing top receptacle, 30 US gal. Top diameter 18 in. Overall height with cover 39 in. Outside body height 18 in.

Technical Specs

  • Indoor/Outdoor Indoor
  • Trash Container Capacity 30 gal.
  • Opening Closure Type Swing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list