Skip Content
SWING PANEL 48INHX24INW DOUBLE SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWING PANEL 48INHX24INW DOUBLE SIDE

TRITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TINB1-2
  • Mfr. Model # B1-2
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Brown
  • Height 48"
  • Finish Powder Coated
  • Includes (2) 24" x 48" Panels, Wall Mounting Bracket, Hardware
  • Item Pegboard
  • Material Steel/Hardwood
  • Hole Size 9/32"
  • Width 24"
  • Load Rating 275 lbs.
  • Storage 16 sq. ft.
  • Hole Spacing 1"
  • Swing Radius 33"
  • Hole Shape Round
  • Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list