Skip Content
SWING CHK, Y-PTN, SLDR,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWING CHK, Y-PTN, SLDR,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV1509Y200
  • Mfr. Model # 1509Y200
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1817
  • Shipping Weight 3.86 lbs

Product Details

Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 150 PSI steam, 300 PSI nonshock CWP. Max. temp: 406 Degrees F. Note: Not for use with reciprocating air compressor service.

Technical Specs

  • Length 6-3/8"
  • Size 2"
  • Mounting Position Horizontal or Vertical with Flow Upward
  • Seat Material Bronze
  • Material of Construction Bronze
  • Standards MSS-SP-80
  • Spring Material None
  • Item Swing Y Check Valve
  • Max. Temp. 425 Degrees F
  • Overall Height 5-1/4"
  • Width 2-3/4"
  • Sub-Category Bronze
  • Cracking Pressure 0.5 psi
  • Connection Type Solder
  • Max. Steam Pressure 150 psi
  • Max. Water Pressure 300 psi
  • Cap to Inlet Center 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list