Skip Content
SWING CHK, Y-PTN, NPT,200 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWING CHK, Y-PTN, NPT,200 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV508-100
  • Mfr. Model # 508-100
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Size 1"
  • Length 3.69"
  • Mounting Position Horizontal or Vertical with Flow Upward
  • Material of Construction Bronze
  • Seat Material Bronze
  • Spring Material None
  • Standards MSS-SP-80
  • Item Swing Y Check Valve
  • Max. Temp. 550 Degrees F
  • Overall Height 2-1/2"
  • Connection Type FNPT
  • Sub-Category Bronze
  • Cracking Pressure 1/2 - 3/4 psi
  • Cap to Inlet Center 2-1/2"
  • Max. Steam Pressure 200 psi WSP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list