SWING CHK, Y-PTN, NPT,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHK, Y-PTN, NPT,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV509Y300
  • Mfr. Model # 509Y300
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1817
  • Shipping Weight 11.515 lbs

Product Details

Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 125 PSI steam, 200 PSI CWP. Temp. range: - 20 Degrees to 406 Degrees F Note: Not for use with reciprocating air compressor service.

Technical Specs

  • Length 7-7/8"
  • Material of Construction Bronze
  • Size 3"
  • Seat Material Bronze
  • Mounting Position Horizontal or Vertical with Flow Upward
  • Standards MSS-SP-80
  • Spring Material None
  • Item Swing Y Check Valve
  • Width 4"
  • Max. Temp. 425 Degrees F
  • Overall Height 7"
  • Connection Type FNPT
  • Sub-Category Bronze
  • Cracking Pressure 0.5 psi
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Cap to Inlet Center 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list