SWING CHK, HRZTL, SLDR,150 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHK, HRZTL, SLDR,150 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV515-100
  • Mfr. Model # 515-100
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1816
  • Shipping Weight 1.35 lbs

Product Details

Allow flow in 1 direction to prevent backflow. Bronze seats. Directional arrow cast into valve aids with installation.Mount vertical or horizontal. Use in plumbing and heating applications. Meet ASTM B62 and MSS-SP-80 standards,except Low-Lead models. Maximum pressure: 150 PSI WSP, 300 PSI WOG: cracking pressure: 0.5 PSI to 0.75 PSI. Maximum temperature: 406 Degrees F.

Technical Specs

  • Mounting Position Horizontal or Vertical with Flow Upward
  • Material of Construction Bronze
  • Seat Material Bronze
  • Length 3-1/4"
  • Size 1"
  • Spring Material None
  • Standards MSS-SP-80
  • Item Swing Check Valve
  • Max. Temp. 406 Degrees F
  • Overall Height 2"
  • Sub-Category Bronze
  • Connection Type FNPT
  • Max. Steam Pressure 150 psi WSP
  • Cap to Inlet Center 2"
  • Cracking Pressure 1/2 a 3/4 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list