SWING CHK, HRZTL, SLDR,150 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWING CHK, HRZTL, SLDR,150 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV1510T34
  • Mfr. Model # 1510T34
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Length 3.31"
  • Material of Construction Bronze
  • Size 3/4"
  • Mounting Position Horizontal or Vertical with Flow Upward
  • Standards MSS-SP-80
  • Spring Material None
  • Seat Material Bronze
  • Item Swing Check Valve
  • Max. Temp. 406 Degrees F
  • Seal Material PTFE
  • Sub-Category Bronze
  • Cracking Pressure 0.75 - 1 psi
  • Max. Steam Pressure 150 psi WSP
  • Connection Type Solder
  • Cap to Inlet Center 1-11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list