Skip Content
SWING CHK, HRZTL, SLDR,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWING CHK, HRZTL, SLDR,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV1509-114
  • Mfr. Model # 1509-114
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Length 4.25"
  • Material of Construction Bronze
  • Size 1-1/4"
  • Mounting Position Horizontal or Vertical with Flow Upward
  • Seat Material Bronze
  • Standards MSS-SP-80
  • Spring Material None
  • Item Swing Check Valve
  • Max. Temp. 406 Degrees F
  • Overall Height 2-5/32"
  • Connection Type Solder
  • Sub-Category Bronze
  • Cracking Pressure 1/2 - 3/4 psi
  • Max. Steam Pressure 125 psi WSP
  • Max. Water Pressure 200 psi
  • Cap to Inlet Center 2-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list