Skip Content
SWING CHK, HRZTL, NPT,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWING CHK, HRZTL, NPT,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV509-200
  • Mfr. Model # 509-200
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1816
  • Shipping Weight 4.275 lbs

Product Details

Allow flow in 1 direction to prevent backflow. Bronze seats. Directional arrow cast into valve aids with installation.Mount vertical or horizontal. Use in plumbing and heating applications. Meet ASTM B62 and MSS-SP-80 standards,except Low-Lead models. Maximim pressure: 125 PSI WSP, 200 PSI nonshock CWP: cracking pressure: 0.5 PSI to 0.75 PSI. Maximum temperature: 406 Degrees F.

Technical Specs

  • Length 4-3/4"
  • Material of Construction Bronze
  • Size 2"
  • Mounting Position Horizontal or Vertical with Flow Upward
  • Seat Material Bronze
  • Standards MSS-SP-80
  • Spring Material None
  • Item Swing Check Valve
  • Max. Temp. 406 Degrees F
  • Seal Material Brass
  • Sub-Category Bronze
  • Connection Type FNPT
  • Max. Steam Pressure 125 psi WSP
  • Cracking Pressure 0.75 - 1 psi
  • Max. Water Pressure 200 psi
  • Cap to Inlet Center 2-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list