Skip Content
SWING CHECK VALVE,6 IN,FLANGED,STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHECK VALVE,6 IN,FLANGED,STEE

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVK5
  • Mfr. Model # 4EVK5
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Length 14"
  • Item Swing Check Valve
  • Material of Construction Cast Steel
  • Size 6"
  • Mounting Position Horizontal
  • Seat Material Cobalt/Chrome
  • Spring Material -
  • Compliance -
  • Max. Temp. 1000 Degrees F @ 20 psi
  • Overall Height 12-7/16"
  • Sub-Category Steel
  • Connection Type Flanged
  • Standards API 600 ASME B 16.34
  • Cracking Pressure 2 psi
  • Max. Water Pressure 285 psi @ 100 Degrees F
  • Cap to Inlet Center 12-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list