Skip Content
SWING CHECK VALVE,6 IN,FLANGED,CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWING CHECK VALVE,6 IN,FLANGED,CAST

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JNL8
  • Mfr. Model # 1JNL8
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Length 14"
  • Size 6"
  • Mounting Position Horizontal Or Vertical
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Seat Material -
  • Compliance -
  • Spring Material -
  • Max. Temp. 350 Degrees F
  • Standards MSS-SP-71 and ASTM B16.1
  • Sub-Category Iron
  • Connection Type Flanged
  • Cracking Pressure 0.75 - 1 psi
  • Max. Steam Pressure 125 psi WSP
  • Max. Water Pressure 200 psi
  • Cap to Inlet Center 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list