SWING CHECK VALVE,4 IN,FLANGED,CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHECK VALVE,4 IN,FLANGED,CAST

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JNL6
  • Mfr. Model # 1JNL6
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.4 lbs

Technical Specs

  • Length 11-1/2"
  • Item Swing Check Valve
  • Size 4"
  • Material of Construction Cast Iron
  • Mounting Position Horizontal Or Vertical
  • Seat Material -
  • Compliance -
  • Spring Material -
  • Max. Temp. 350 Degrees F
  • Standards MSS-SP-71 and ASTM B16.1
  • Sub-Category Iron
  • Connection Type Flanged
  • Cracking Pressure 0.75 - 1 psi
  • Max. Steam Pressure 125 psi WSP
  • Max. Water Pressure 200 psi
  • Cap to Inlet Center 6-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list