Skip Content
SWING CHECK VALVE,3 IN,FLANGED,STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWING CHECK VALVE,3 IN,FLANGED,STEE

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVK3
  • Mfr. Model # 4EVK3
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.5 lbs

Technical Specs

  • Item Swing Check Valve
  • Material of Construction Cast Steel
  • Length 9-1/2"
  • Size 3"
  • Seat Material Cobalt/Chrome
  • Mounting Position Horizontal
  • Compliance -
  • Spring Material -
  • Max. Temp. 1000 Degrees F @ 20 psi
  • Overall Height 7-3/32"
  • Standards API 600 ASME B 16.34
  • Sub-Category Steel
  • Connection Type Flanged
  • Cracking Pressure 2 psi
  • Max. Water Pressure 285 psi @ 100 Degrees F
  • Cap to Inlet Center 7-3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list