Skip Content
SWING CHECK VALVE,3/8 IN,SOCKET,316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHECK VALVE,3/8 IN,SOCKET,316

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMU9
  • Mfr. Model # 4VMU9
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1816
  • Shipping Weight 0.72 lbs

Product Details

Provide excellent corrosion and chemical resistance. Horizontal mounting. For use in plumbing and heating applications. Maximum pressure: 200 PSI. Maximum temperature: 353 Degrees F.

Technical Specs

  • Length 2-9/16"
  • Item Swing Check Valve
  • Material of Construction 316 Stainless Steel
  • Size 3/8"
  • Width 1-53/64"
  • Max. Temp. 353 Degrees F
  • Hex Size 1-1/16"
  • Overall Height 2-9/16"
  • Flow 5.1 GPM
  • Mounting Position Horizontal
  • Connection Type Socket Weld
  • Max. Water Pressure 200 PSI
  • Cracking Pressure 4.27 PSI
  • Sub-Category Stainless Steel
  • Cap to Inlet Center 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list