Skip Content
SWING CHECK VALVE,3/4IN,SOLDER,BRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHECK VALVE,3/4IN,SOLDER,BRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10F308
  • Mfr. Model # 10F308
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Length 3-1/8"
  • Material of Construction Bronze
  • Item Swing Check Valve
  • Size 3/4"
  • Mounting Position Horizontal or Vertical
  • Seat Material Bronze
  • Standards MSS-SP-80, ASTM B62
  • Max. Temp. 406 Degrees F
  • Sub-Category Bronze
  • Connection Type Solder
  • Max. Steam Pressure 150 psi
  • Cap to Inlet Center 1-21/32"
  • Cracking Pressure 0.75 - 1 psi
  • Max. Water Pressure 300 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list