Skip Content
SWING CHECK VALVE,1/2 IN,SOLDER,BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWING CHECK VALVE,1/2 IN,SOLDER,BRA

HAMMOND VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JBX8
  • Mfr. Model # 1JBX8
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Length 2-17/32"
  • Item Swing Check Valve
  • Material of Construction Brass
  • Mounting Position Horizontal Or Vertical
  • Size 1/2"
  • Seat Material -
  • Compliance -
  • Spring Material -
  • Standards ASTM B584
  • Sub-Category Brass
  • Cracking Pressure 0.75 - 1 psi
  • Cap to Inlet Center 1-17/32"
  • Connection Type Solder
  • Max. Water Pressure 200 psi Non Shock CWP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list