Skip Content
SWING CHECK VALVE,1-1/4IN,SOLDER,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHECK VALVE,1-1/4IN,SOLDER,BR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10F317
  • Mfr. Model # 10F317
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Swing Check Valve
  • Length 3-31/32"
  • Size 1-1/4"
  • Seat Material Bronze
  • Material of Construction Bronze
  • Mounting Position Horizontal or Vertical
  • Standards MSS-SP-80, ASTM B62
  • Max. Temp. 406 Degrees F
  • Cracking Pressure 0.75 - 1 psi
  • Connection Type Solder
  • Max. Steam Pressure 125 psi
  • Sub-Category Bronze
  • Max. Water Pressure 200 psi
  • Cap to Inlet Center 2-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list