SWING CHECK VALVE,1-1/2IN,FNPT,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWING CHECK VALVE,1-1/2IN,FNPT,BRAS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10F326
  • Mfr. Model # 10F326
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 1816
  • Shipping Weight 1.66 lbs

Product Details

Allows flow in 1 direction and prevent fluid backflow. Brass seals and seats. For use in plumbing and heating applications. Note: For use only with fluids compatible with the valve materials of construction: not for use with reciprocating air compressor service.

Technical Specs

  • Length 3-3/4"
  • Max. Temp. 180 Degrees F
  • Item Swing Check Valve
  • Size 1-1/2"
  • Material of Construction Brass
  • Hex Size 2-5/32"
  • Mounting Position Vertical or Horizontal
  • Seat Material Brass
  • Connection Type NPT
  • Cracking Pressure 0.75 - 1 PSI
  • Max. Water Pressure 200 PSI
  • Sub-Category Brass
  • Cap to Inlet Center 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list