Skip Content
SWEEPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCKM70/30C
  • Mfr. Model # KM70/30C
  • UNSPSC # 47121612
  • CATALOGUE PAGE # 1637
  • Shipping Weight 92.4 lbs

Product Details

The battery-operated KSM 70/30C produces a powerful sweeping and vacuum action to control litter and extremely fine dust on hard floor surfaces, sidewalks, parking lots, even indoor commerical carpeting. Complete with zero maintenance AGM battery and automatic battery charger.

Technical Specs

  • Height 45.2"
  • Item Battery Powered Vacuum Sweep
  • Length 48.8"
  • Width 27.94"
  • Style Walk Behind
  • Body Material Impact Resistant Plastics
  • Power Source 12 V 26 Ah Battery
  • Number of Brushes 2
  • Frame Materials Steel
  • Hopper Capacity 1-15/32 cu. ft.
  • Cleaning Path 28"
  • Brush Width 18.9"
  • Brush Motor Manual
  • Side Broom Size 13"
  • Max. Productivity 30,140 sq. ft. per hour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list