Skip Content
SWEEPER VAC 40IN BATTERY OP RIDE 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER VAC 40IN BATTERY OP RIDE 0

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCKM100/100R
  • Mfr. Model # KM100/100R
  • UNSPSC # 47121612
  • CATALOGUE PAGE # 1637
  • Shipping Weight 731.28 lbs

Product Details

A KM 100/100R is ideal in warehouses or underground parking lots. A large cylindrical filter effectively contains tough (fine) dust. Features up front seating and variable speed in forward and reverse. 350 amp batteries operate over an entire day's working shift before recharging is needed.

Technical Specs

  • Item Vacuum Sweeper
  • Dimensions 79" x 40" x 53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list