Skip Content
SWEEPER PUSH 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER PUSH 28IN

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCKM70/20C
  • Mfr. Model # KM70/20C
  • UNSPSC # 47121612
  • CATALOGUE PAGE # 1636
  • Shipping Weight 55.12 lbs

Product Details

A manual push sweeper with superior fine dust control capabilities. When sweeping, the main broom rotation causes a windmill suction effect, pulls in fine dust, then exausts the air through a large capacity synthetic filter which traps the particles.

Technical Specs

  • Height 40.7"
  • Length 51.1"
  • Item Push Sweeper
  • Style Walk Behind
  • Width 30.1"
  • Body Material Impact Resistant Plastics
  • Number of Brushes 2
  • Frame Materials Steel
  • Brush Width 18.9"
  • Power Source Manual
  • Brush Motor Manual
  • Hopper Capacity 1-15/32 cu. ft.
  • Cleaning Path 28"
  • Side Broom Size 13"
  • Max. Productivity 30,140 sq. ft. per hour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list