Skip Content
SWEEPER NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER NOZZLE

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN4125SH
  • Mfr. Model # 4125SH
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Durable metal nozzle. Concentrated flow for a sweeping action. Great for sweeping driveways and walks. 2" length.

Technical Specs

  • Item Metal Sweeper Nozzle
  • Length 2"
  • Max. Temp. 160 Degrees F
  • Max. Pressure 100 PSI
  • Colour Brass
  • Features Concentrated Flow for a Sweeping Action, Great for Sweeping Driveways and Walks, Seven Year Warranty.
  • Connection 3/4" GHT
  • Construction Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list