Skip Content
SWEEPER FORK-TRUCK 60IN 8IN BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER FORK-TRUCK 60IN 8IN BRUSH

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVSWP60
  • Mfr. Model # VSWP60
  • UNSPSC # 47131600
  • CATALOGUE PAGE # 1971
  • Shipping Weight 51.0 lbs

Technical Specs

  • For Use With Standard Fork Lifts
  • Includes (2) Lock Screws
  • Item Forklift-Mount Sweeper Broom
  • Mounting Fork Pockets w/Lock Screws
  • Number of Rows 5
  • Brush Width 60"
  • Overall Sweeper Height 12"
  • Brush Height 8"
  • Overall Sweeper Width 60"
  • Max. Fork Opening 6" x 2"
  • Overall Sweeper Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list