SWEEPER FLOOR + CARPET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWEEPER FLOOR + CARPET

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4212
  • Mfr. Model # 4212
  • UNSPSC # 47121606
  • CATALOGUE PAGE # 1636
  • Shipping Weight 3.9 lbs

Product Details

Smaller size gets into tight spots. Efficient 6.5 inch sweep path. Easy open debris pand for effortless cleaning. Constructed of durable galvanized steel and tough ABS plastic. For bare floors and low pile carpets.

Technical Specs

  • Includes Debris Pan, Rubber Wheels,
  • Item Manual Floor and Carpet Sweeper
  • Body Material Galvanized Steel and ABS Plastic
  • Cleaning Path 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list