Skip Content
SWEEPER DUAL WET CL BTTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER DUAL WET CL BTTRS

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCKM75/40W
  • Mfr. Model # KM75/40W
  • UNSPSC # 47121612
  • CATALOGUE PAGE # 1637
  • Shipping Weight 220.24 lbs

Product Details

Whisper quiet and powerful. Self propelled and easy to understand control system eliminates operator apprehension. Large filter (19.3 sq. ft.) with patented manual shaker-cleaner is 99.5% efficient to prevent fine dust particles from re-entering the environment.

Technical Specs

  • Height 30.7"
  • Item Sweeper with Traction Drive
  • Length 56.3"
  • Style Walk Behind
  • Body Material Impact Resistant Plastics
  • Width 30.7"
  • Frame Materials Steel
  • Power Source 2 x 12 V Battery, 400 W
  • Number of Brushes 2
  • Cleaning Path 30"
  • Hopper Capacity 1-13/32 cu. ft.
  • Brush Width 22"
  • Max. Productivity 36,600 sq. ft. per hour

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list