SWEEPER 84IN X 9IN X 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWEEPER 84IN X 9IN X 7IN

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWM324-185
  • Mfr. Model # 324-185
  • UNSPSC # 46161533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Head Width 7"
  • Colour Silver
  • Item SnowBear Elite Series Sweeper
  • Handle Type NN
  • Type Any Fork Configuration
  • Handle Material Steel and Polypropylene
  • Blade Width 84"
  • Blade Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list