Skip Content
Discontinued with Replacement
SWEEP OIL BASE 300LB DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWEEP OIL BASE 300LB DRUM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLR39090
  • Mfr. Model # 39090
  • UNSPSC # 47131832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CANOLA OIL SWEEP COMP 300LB DRUM

Price: NA

Product Details

Canola oil based seeping compound, 100% environmentally safe, contains no petroleum oils, using 100% Canola Oil, washed sand increases shelf-life, holds product on floor, and acts as scrubber, 300 lb. drum.

Technical Specs

  • Item Sweeping Compound
  • Colour Red
  • Weight 300 lbs.
  • Material Sand

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list