Skip Content
SWEEPER MEDIUM FLOOR, BRUSH ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEPER MEDIUM FLOOR, BRUSH ONLY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBFG9B0600BLA
  • Mfr. Model # FG9B0600BLA
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Push Broom
  • Bristle Color Black
  • Block Material Plastic Foam
  • Trim Length 3"
  • Bristle Material Polypropylene
  • Broom Width 18"
  • Block Size 18"
  • Features Two-threaded handle holes on either side of block for even wear. Handles sold separately
  • Includes Block
  • For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
  • Series Medium Floor Sweeps
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System No
  • Broom Application Smooth, Rough
  • Broom Grade Medium-Duty
  • Broom Connection Type Threaded
  • Broom Handle Diameter 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list