Skip Content
SWEEP ELBOW,LONG,90 DEG,4 IN,ABS,HU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWEEP ELBOW,LONG,90 DEG,4 IN,ABS,HU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHZ1
  • Mfr. Model # 1WHZ1
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Pipe Size 4"
  • Item Long Sweep Elbow
  • Temp. Range -40 - 180 Degrees F
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Specific Fitting Shape 90 Degrees Long Sweep Elbow
  • Pipe Fitting Material ABS
  • Fitting Connection Type Hub
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list