Skip Content
SWEEP DOOR BRUSH HD 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEEP DOOR BRUSH HD 48IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRH3
  • Mfr. Model # 2RRH3
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1114
  • Shipping Weight 0.31 lbs

Product Details

Brush fin door sweep, sweeps dirt, insects and snow away from the door. Aluminum flange material, 1.5 hour UL fire rated. Size: 48 inches L x 5/16 inch W x 1-1/2 inches H, mill colour, and nylon brush insert material.

Technical Specs

  • Item Door Sweep
  • Length 4 ft.
  • Insert Material Nylon
  • Projection 3/16"
  • Insert Size 7/16"
  • Flange Material Aluminium
  • Insert Color Black
  • Flange Height 5/8"
  • Door Sweep Type Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list