SWED PATTRN PIPEWR S SHAPE FAST ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWED PATTRN PIPEWR S SHAPE FAST ADJ

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8360-015
  • Mfr. Model # 8360-015
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.527 lbs

Technical Specs

  • Handle Type I-Beam
  • Item Swedish Pipe Wrench
  • Jaw Type S-Type
  • Overall Length 17"
  • Jaw Material Forged Chrome Vanadium Steel
  • Handle Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Capacity 2-3/8"
  • Nonsparking No
  • Features Self-Locking Mechanism
  • Standards DIN 5234

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list