SWED PATTERN PIPE WRENCH-S SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWED PATTERN PIPE WRENCH-S SHAPE

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8330-015
  • Mfr. Model # 8330-015
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.395 lbs

Technical Specs

  • Handle Type I-Beam
  • Jaw Type S-Type
  • Item Swedish Pipe Wrench
  • Overall Length 16-3/4"
  • Jaw Material Forged Chrome Vanadium Steel
  • Handle Material Chrome Vanadium Steel
  • Jaw Capacity 2-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list