SWED PATTERN PIPE WRENCH-90DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWED PATTERN PIPE WRENCH-90DEG

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8310-040
  • Mfr. Model # 8310-040
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.849 lbs

Technical Specs

  • Handle Type I-Beam
  • Overall Length 29-1/2"
  • Jaw Type 90 Degrees
  • Item Swedish Pipe Wrench
  • Handle Material Chrome Vanadium Steel
  • Jaw Material Forged Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Capacity 5-1/8"
  • Nonsparking No
  • Features 90 deg. Angled Jaws, Jaws with Offset Teeth In Opposite Directions, Teeth Induction Hardened, Captive Adjusting Nut, Red Powder-Coated Jaws
  • Standards DIN 5234

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list