SWEATSHIRT ULTRA SOFT ZIP HDED 11OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWEATSHIRT ULTRA SOFT ZIP HDED 11OZ

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW17S11-3XL-NY
  • Mfr. Model # DW17S11-3XLR-NY
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2332
  • Shipping Weight 2.0 lbs

Product Details

Flame resistant 88% cotton 12% high tenacity nylon. Ultra soft rib knit cuffs. Relaxed fit. Adjustable hood with FR string. Nomex high tenacity flame resistant thread on all stitching. Bar-tacked at all stress points. Guaranteed flame resistance for the l

Technical Specs

  • Size 3X-Large
  • Fabric Weight 11 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list