Skip Content
SWEATSHIRT,ORANGE,MEDIUM TALL,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEATSHIRT,ORANGE,MEDIUM TALL,ZIPPER

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT17WP12MT-O
  • Mfr. Model # RT17WP12-MT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Sweatshirt
  • Colour Orange
  • Length 30-3/4
  • Size Medium Tall
  • Material Polartec Wind Pro 67% Modacrylic/29% Rayon/4% Spandex
  • Closure Type Zipper
  • Sleeve Length 35-1/4"
  • Standards CSA Z96 Class 2/Level 2/HRC2/NFPA 70E
  • Gender Unisex
  • Fits Chest Size 48"
  • Fabric Weight 12.5 oz.
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List