Skip Content
SWEATSHIRT,ORANGE,LARGE,ZIPPER,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEATSHIRT,ORANGE,LARGE,ZIPPER,UNISEX

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT17WP12LR-O
  • Mfr. Model # RT17WP12-LR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Material Polartec Wind Pro 67% Modacrylic/29% Rayon/4% Spandex
  • Length 30
  • Item Sweatshirt
  • Colour Orange
  • Size Large
  • Standards CSA Z96 Class 2/Level 2/HRC2/NFPA 70E
  • Closure Type Zipper
  • Fits Chest Size 52"
  • Sleeve Length 36-1/4"
  • Fabric Weight 12.5 oz.
  • Gender Unisex
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list