Skip Content
SWEATSHIRT,ORANGE,LARGE TALL,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEATSHIRT,ORANGE,LARGE TALL,ZIPPER

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT17WP12LT-O
  • Mfr. Model # RT17WP12-LT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Orange
  • Item Sweatshirt
  • Length 32
  • Size Large Tall
  • Material Polartec Wind Pro 67% Modacrylic/29% Rayon/4% Spandex
  • Standards CSA Z96 Class 2/Level 2/HRC2/NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 12.5 oz.
  • Sleeve Length 36-1/2"
  • Fits Chest Size 52"
  • Gender Unisex
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list