SWEATSHIRT,ORANGE,5X-LARGE TALL,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWEATSHIRT,ORANGE,5X-LARGE TALL,ZIPPER

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT17WP12-5XLT-O
  • Mfr. Model # RT17WP12-5XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Orange
  • Item Sweatshirt
  • Material Polartec Wind Pro 67% Modacrylic/29% Rayon/4% Spandex
  • Size 5X-Large Tall
  • Closure Type Zipper
  • Standards CSA Z96 Class 2/Level 2/HRC2/NFPA 70E
  • Fabric Weight 12.5 oz.
  • Sleeve Length 44"
  • Fits Chest Size 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list