Skip Content
SWEATSHIRT,ORANGE,4X-LARGE TALL,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEATSHIRT,ORANGE,4X-LARGE TALL,ZIPPER

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT17WP12-4XLT-O
  • Mfr. Model # RT17WP12-4XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Orange
  • Length 34
  • Item Sweatshirt
  • Material Polartec Wind Pro 67% Modacrylic/29% Rayon/4% Spandex
  • Standards CSA Z96 Class 2/Level 2/HRC2/NFPA 70E
  • Size 4X-Large Tall
  • Sleeve Length 42-3/4"
  • Fabric Weight 12.5 oz.
  • Closure Type Zipper
  • Fits Chest Size 68"
  • Gender Unisex
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list