Skip Content
SWEATSHIRT,ORANGE,2X-LARGE,ZIPPER,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEATSHIRT,ORANGE,2X-LARGE,ZIPPER,UNISEX

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT17WP12-2XLR-O
  • Mfr. Model # RT17WP12-2XLR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Sweatshirt
  • Colour Orange
  • Material Polartec Wind Pro 67% Modacrylic/29% Rayon/4% Spandex
  • Length 31-1/2
  • Size 2X-Large
  • Standards CSA Z96 Class 2/Level 2/HRC2/NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 12.5 oz.
  • Gender Unisex
  • Sleeve Length 38-3/4"
  • Number of Outside Pockets 1
  • Fits Chest Size 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list