SWEATSHIRT LINED HOODED ZIP FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWEATSHIRT LINED HOODED ZIP FRONT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ149CHH-XXLREG
  • Mfr. Model # J149CHH-XXLREG
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Product Details

Thermal lined hooded zip fron sweatshirt - J149. 12 oz., 50% cotton/50% polyester blend. 100% polyester thermal lining retains warmth. Attached thermal lined hood with draw cord closure. Full length brass front zipper. Two front hand warmer pockets. Insid

Technical Specs

  • Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list