Skip Content
SWEATSHIRT HOODED FR NAVY 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SWEATSHIRT HOODED FR NAVY 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWH1FRNY5X
  • Mfr. Model # WH1FRNY5X
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Navy FR hooded sweatshirt. Fits to waist. 10 oz. FR fleece, 75% modacrylic /25% cotton. Zipper closure. 2 outside pockets. Drawstring hood. Hazard Risk Category (HRC) 2, Standards CSA Z462-08, NFPA 70E-2009, ASTM F1506-08, OSHA 1910.269. 5X-Large.

Technical Specs

  • Colour Navy
  • Material 75% Modacrylic/25% Cotton FR Fleece
  • Item FR Hooded Sweatshirt
  • Standards CSA Z462-08, NFPA 70E-2009, ASTM F1506-08, OSHA 1910.269
  • Size 5X-Large
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 67"
  • Fabric Weight 10 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list